- 14" 50lb Impact Resistant Cable Ties
description
- 14" 50lb Impact Resistant Heat Stabilized UV Black Nylon 6.6 CableTies 100 Pack
features
- Impact Resistant nylon cable ties - sizes 40 lb to 120 lb tensile strengths, available in 5" to 14" lengths
- Prevent downtime replacing ties from cracking and breaking from high impacts or extreme temperatures
- Impact Resistant, Heat Stabilized, and UV Resistant
- Indoor and outdoor use
- Increased flexibility and toughness
- Resists cold temperature fracturing down to -40°
- Allows cable tie installation at -4°
- High operating temperatures of 230°F
- Made in the USA
| Locking Type | Nylon Pawl |
| Thickness Specification | 0.05 in |
| Flammability Rating | UL 94 HB |
| Operating Temperature[Min] | -40 °F |
| Operating Temperature[Max] | 230 °F |
| Bundle Dia. [Max] | 4 in |
| Loop Tensile | 50 lb-f |
| Installation Temperature [Min] | -4 °F |
| Width | 0.18 in |
| Color | Black |
| Length | 14.35 in |
| Material | Nylon 6.6 |
| Weight | 0.0 LB |

