- 19" 150lb Dual Loop Cable Ties
description
- 19" 150lb Dual Loop Impact Resistant Heat Stabilized UV Black Nylon 6.6 Cable Ties 1/4" Bolt 10 Pack
features
- Dule Loop nylon cable ties - sizes 150 lb tensile strength, available in 13" to 19" lengths
- Wraps two bundles with a single cable tie
- Provides separation between bundles to prevent abrasion or chafing
- Mounting hole to secure bundles in heavy duty equipment
- 150 lb-f. tensile strength for heavy duty applications
- Heat Stabilized to provide high operating temperatures of 230F
- Indoor and outdoor use
- Prevent downtime replacing ties from cracking and breaking from high impacts or extreme temperatures
- Made in the USA
| Material | Nylon 6.6 |
| Operating Temperature[Max] | 230 °F |
| Locking Type | Nylon Pawl |
| Installation Temperature [Min] | -4 °F |
| Operating Temperature[Min] | -40 °F |
| Flammability Rating | UL 94 HB |
| Width | 0.5 in |
| Bundle Dia. [Max] | 2.3 in |
| Length | 19.81 in |
| Color | Black |
| Loop Tensile | 150 lb-f |
| Thickness Specification | 0.054 in |
| Weight | 0.0 LB |

