Advanced Cable Ties
AL-20-100-SS-CT-C
20.47 in 316 Stainless Steel Black 50 lb Cable Ties
Item #118226799
- 316 Stainless Steel Material
- 5.9 in Maximum Bundle Diameter
- 20.47 in Length
- Black
description
- 20" 150lb Coated 316 Stainless Steel Cable Ties 100 Pack
features
- Metal Pawl Lock nylon cable ties - sizes 150 lb to 300 lb tensile strengths, available in 8" to 27" lengths
- 316 Stainless Steel
- Ideal for extreme conditions and harsh environments
- Withstanding corrosive and salt-water, chemicals and radiation exposure
- Ball locking mechanism provides ease of insertion
- Polyester coating provides a barrier to avoid corrosion between dissimilar metals
- Made in the USA
| Plating | Polyester |
| Thickness Specification | 0.013 in |
| Locking Type | Roller Ball |
| Material | 316 Stainless Steel |
| Color | Black |
| Operating Temperature[Min] | -76 °F |
| Width | 0.18 in |
| Operating Temperature[Max] | 302 °F |
| Loop Tensile | 150 lb-f |
| Length | 20.47 in |
| Standard | UL Type 2 |
| Bundle Dia. [Max] | 5.9 in |
| Weight | 0.0 LB |
