Advanced Cable Ties
AL-27-250-SS-C
26.77 in 316 Stainless Steel Stainless Steel 300 lb Cable Ties
Item #118226794
- 316 Stainless Steel Material
- 7.87 in Maximum Bundle Diameter
- 26.77 in Length
- Stainless Steel
description
- 27" 300lb 316 Stainless Steel Cable Ties 100 Pack
features
- Metal Pawl Lock nylon cable ties - sizes 150 lb to 300 lb tensile strengths, available in 8" to 27" lengths
- 316 Stainless Steel
- Ideal for extreme conditions and harsh environments
- Withstanding corrosive and salt-water, chemicals and radiation exposure
- Ball locking mechanism provides ease of insertion
- Polyester coating provides a barrier to avoid corrosion between dissimilar metals
- Made in the USA
| Bundle Dia. [Max] | 7.87 in |
| Thickness Specification | 0.01 in |
| Locking Type | Roller Ball |
| Operating Temperature[Max] | 572 °F |
| Standard | UL Type 2 |
| Width | 0.31 in |
| Material | 316 Stainless Steel |
| Color | Stainless Steel |
| Operating Temperature[Min] | -76 °F |
| Length | 26.77 in |
| Loop Tensile | 300 lb-f |
| Weight | 0.0 LB |
