- 48" 175lb Gray Cable Ties
description
- 48" 175lb Gray Nylon 6.6 Cable Ties MS3367-16-8 50 Pack
features
- Large variety of nylon cable ties - sizes 175 lb tensile strengths, available in 24" to 48" lengths
- Stronger - high tensile strength from one piece, advanced pawl and teeth design
- Faster - low insertion and pull through force
- Easier - angled tail for quicker insertion alignment, and finger grips allow easier handling and tightening
- Safer - rounded edges provide added safety and eliminate insulation damage to wiring
- Cleaner - manufactured from filtered nylon reducing particle contamination
- Consistent - formulated molding processes
- 24", 36" and 48" HVAC Duct Straps UL 181B listed
- Made in the USA
| Type | Heavy |
| Color | Gray |
| Thickness Specification | 0.09 in |
| Locking Type | Nylon Pawl |
| Bundle Dia. [Max] | 14.5 in |
| Flammability Rating | UL 94V-2 |
| Width | 0.34 in |
| Operating Temperature[Max] | 185 °F |
| Plenum Rated | AH-2 |
| Length | 48.56 in |
| Operating Temperature[Min] | -40 °F |
| Loop Tensile | 175 lb-f |
| Installation Temperature [Min] | -4 °F |
| Standard | UL & CSA Type 21 |
| Material | Nylon 6.6 |
| Weight | 2.9 LB |

