- Green Grounding Wire Connector
description
- Green Grounding Wire Connector 100 Pack
features
- Green Grounding Wire Connector
- Allows quick grounding
- Color coded green for fast identification
- Ergonomic advantage with swept back wings to fit into your fingers
- Sure-grip ribs supply better grasping and comfort
- Deep skirt entry provides protection from flash-over and shorts
- Square wire spring provides more secure gripping on conductors
| Color | Green |
| Type | Max. 3#12 + 1#14 / Min. 2#14 |
| Material | Polypropylene |
| Standard | UL - CSA |
| Weight | 0.0 LB |

