- Yellow Narrow Wire Connector
description
- Yellow Narrow Wire Connector 100 Pack
features
- Yellow Narrow Wire Connector
- For cramped or compact fixtures
- Sure-grip ribs improve grasping ability and comfort
- Threaded funnel entry guides wires into the connector easily
- Deep skirt entry provides protection from flash-over and shorts
- Fixed square spring provides more secure gripping on conductors
| Color | Yellow |
| Type | Max. 2#12 + 2#14 / Min. 3#20 |
| Standard | UL - CSA |
| Material | Polypropylene |
| Maximum Recommended Voltage Rating | 600 V |
| Operating Temperature[Max] | 221 °F |
| Weight | 0.0 LB |

