- Black High Temperature Wire Connector
description
- Black High Temperature Wire Connector 3#22 to 2#16 150 C 1,000 Pack
features
- Black High Temperature Wire Connector
- 300V 150C
- Color coded black for quick identification
| Type | Max. 2#16 / Min. 3#22 |
| Color | Black |
| Maximum Recommended Voltage Rating | 300 V |
| Standard | UL - CSA |
| Material | Thermoplastic |
| Operating Temperature[Max] | 302 °F |
| Weight | 0.0 LB |

