- Black High Temperature Wire Connector
description
- Black High Temperature Wire Connector 3#20 to 2#14/1#16 150 C 500 Pack
features
- Black High Temperature Wire Connector
- 600V 150C
- Color coded black for quick identification
| Color | Black |
| Type | Max. 2#14 + 1#16 / Min. 3#20 |
| Maximum Recommended Voltage Rating | 600 V |
| Standard | UL - CSA |
| Operating Temperature[Max] | 302 °F |
| Material | Thermoplastic |
| Weight | 0.0 LB |

