- Orange Standard Wire Connector
description
- Orange Standard Wire Connector 500 Pack
features
- Orange Standard Wire Connector
- Sure-grip ribs improve grasping ability and comfort
- Threaded funnel entry guides wires into the connector easily
- Deep skirt entry provides protection from flash-over and shorts
- Fixed square spring provides more secure gripping on conductors
| Color | Orange |
| Type | Max. 4#16 + 1#20 / Min. 1#18 + 1#20 |
| Standard | UL - CSA |
| Operating Temperature[Max] | 221 °F |
| Material | Polypropylene |
| Maximum Recommended Voltage Rating | 600 V |
| Weight | 0.0 LB |

