- Tan Wing Wire Connector
description
- Tan Wing Wire Connector 500 Pack
features
- Tan Wing Wire Connector
- Ergonomic advantage of swept back wings fit into fingers naturally allowing increased torque strength
- Sure-grip ribs improve grasping ability and comfort
- Deep skirt entry provides protection from flash-over and shorts
- Square wire spring provides more secure gripping on conductors
| Type | Max. 4#12 / Min. 3#22 |
| Color | Tan |
| Operating Temperature[Max] | 221 °F |
| Material | Polypropylene |
| Maximum Recommended Voltage Rating | 600 V |
| Standard | UL - CSA |
| Weight | 0.0 LB |

