- Cable Tie Anchor Mount #8 Screw
description
- Cable Tie Anchor Mount Natural Nylon 6.6 #8 Screw 100 Pack
features
- Anchor nylon cable tie mount
- Save positioning time with 4 sided entry allowing parallel or perpendicular bundle alignment
- Used in confined spaces & control panels and other areas where space is limited
- Quickly secures and positions wire bundles, cables, and hoses to panels
- Easy insertion of cable ties through wide entry slot
| Color | Natural |
| Length | 0.74 in |
| Width | 0.37 in |
| Thickness Specification | 0.19 in |
| Slot Width | 0.19 in |
| Flammability Rating | UL 94V-2 |
| Operating Temperature[Max] | 185 °F |
| Material | Nylon 6.6 |
| Weight | 0.0 LB |

