- Blue Heat Shrink Butt Connector
description
- Blue Heat Shrink Butt Connector 25 Pack
features
- Blue Heat Shrink Butt Connector
- 16-14 AWG
- Improved mechanical connection from adhesive adhering to both connector and wire insulation provides higher strain relief and resistance to vibration, abrasion, and corrosion
- Harsh environment protection adhesive seal resists water, solvents, and chemical penetration
- V notches in the barrel provides maximum holding strength and excellent current flow over a wide contact area
- Bending strength is drastically increased due to barrel to pad gusset transition design
| Maximum Recommended Voltage Rating | 600 V |
| Operating Temperature[Max] | 221 °F |
| Material | Polyolefin |
| Color | Blue |
| Type | 16-14 AWG |
| Standard | UL |
| Weight | 0.0 LB |

