- Cable Tie Button Mount .25" Hole
description
- Cable Tie Button Mount Black Nylon 6.6 .25" Hole 100 Pack
features
- Button Fir Tree nylon cable tie mount
- One piece design allows for quicker mounting with no mechanical fastener
- Quickly secures and positions wire bundles, cables, and hoses to panels
- Stay-in-place tab keeps cable ties from sliding during application
| Mounting Hole | 1/4 in |
| Slot Width | 0.19 in |
| Operating Temperature[Max] | 185 °F |
| Length | 0.549 in |
| Panel Thickness [Max] | 0.03 in to 0.8 in |
| Width | 0.62 in |
| Material | Nylon 6.6 |
| Flammability Rating | UL 94V-2 |
| Color | Black |
| Weight | 0.0 LB |

