- Yellow Heat Shrink Fully Insulated Male Disconnect
description
- Yellow Heat Shrink Fully Insulated Male Disconnect 25 Pack
features
- Yellow Heat Shrink Fully Insulated Male Disconnect
- .25 in Tab
- 12-10 AWG
- Improved mechanical connection from adhesive adhering to both connector and wire insulation provides higher strain relief and resistance to vibration, abrasion, and corrosion
- Harsh environment protection adhesive seal resists water, solvents, and chemical penetration
- V notches in the barrel provides maximum holding strength and excellent current flow over a wide contact area
- Bending strength is drastically increased due to barrel to pad gusset transition design
| Material | Polyolefin |
| Type | 12-10 AWG |
| Color | Yellow |
| Maximum Recommended Voltage Rating | 600 V |
| Operating Temperature[Max] | 221 °F |
| Standard | UL |
| Weight | 0.0 LB |

