- 1/8" Polyethylene Cable Wrap Black
description
- 1/8" Polyethylene Cable Wrap Black 100' Roll
features
- Cable Wrap Polyethylene
- Bundles and protects the routing of cables, harnesses, and hoses
- Quick and easy install due to flexible polyethylene construction
- Flexible material with breakouts at any point
- Heavy duty wall thickness provides greater resistance to abrasions and vibrations
- Made in the USA
| Color | Black |
| Material | Polyethylene |
| Bundle Dia. [Max] | 1.37 in |
| Operating Temperature[Max] | 122 °F |
| Flammability Rating | Flammable |
| Length | 100 ft |
| Thickness Specification | 0.03 in |
| Weight | 0.0 LB |

