- Cable Tie Low Profile Screw Mount #8 Screw
description
- Cable Tie Low Profile Screw Mount Natural Nylon 6.6 #8 Screw 100 Pack
features
- Low Profile nylon cable tie mount
- Reduce snags allowing bundles closer proximity to mounting material
- Used in confined spaces and control panels where space is limited
| Material | Nylon 6.6 |
| Flammability Rating | UL 94V-2 |
| Slot Width | 0.2 in |
| Thickness Specification | 0.12 in |
| Slot Height | 0.06 in |
| Width | 0.5 in |
| Color | Natural |
| Length | 0.75 in |
| Operating Temperature[Max] | 185 °F |
| Weight | 0.0 LB |

