- 1" Mounting Pad No Tape Natural #6 Screw
description
- 1" Mounting Pad No Tape Natural Nylon 6.6 #6 Screw 100 Pack
features
- Adhesive nylon cable tie mount
- Available in 9 lb and 11 lb strength and can use #4 and #6 screw sizes
- Secures 18 lb, 40 lb, and 50 lb cable ties
- Stay Tabs saves cable tie cinching and alignment time
- Easy insertion of cable ties
- Made in the USA
| Operating Temperature[Min] | -4 °F |
| Width | 0.99 in |
| Standard | UL & CSA Type 11 |
| Slot Height | 0.06 in |
| Length | 0.99 in |
| Color | Natural |
| Material | Nylon 6.6 |
| Slot Width | 0.2 in |
| Flammability Rating | UL 94V-2 |
| Loop Tensile | 11 lb-f |
| Operating Temperature[Max] | 158 °F |
| Thickness Specification | 0.2 in |
| Installation Temperature [Min] | 32 °F |
| Weight | 0.0 LB |

