- Cable Tie Wing Push Mount .31" Tie Slot .25" Hole
description
- Cable Tie Wing Push Mount .31" Tie Slot .25" Hole Natural Nylon 6.6 100 Pack
features
- Push Mount Wing nylon cable tie mount
- One piece design allows for quicker mounting with no mechanical fastener
- Quickly secures and positions wire bundles, cables, and hoses to panels
- Extra stability is created from the push mount tensioning wings
| Flammability Rating | UL 94V-2 |
| Color | Natural |
| Panel Thickness [Max] | 0.093 in |
| Slot Height | 0.102 in |
| Material | Nylon 6.6 |
| Slot Width | 0.32 in |
| Width | 0.394 in |
| Operating Temperature[Max] | 185 °F |
| Length | 0.733 in |
| Mounting Hole | 1/4 in |
| Weight | 0.0 LB |

