- Cable Tie Wing Push Mount .19" Tie Slot .25" Hole
description
- Cable Tie Wing Push Mount .19" Tie Slot .25" Hole Black Nylon 6.6 100 Pack
features
- Push Mount Wing nylon cable tie mount
- One piece design allows for quicker mounting with no mechanical fastener
- Quickly secures and positions wire bundles, cables, and hoses to panels
- Extra stability is created from the push mount tensioning wings
| Width | 0.28 in |
| Color | Black |
| Length | 0.687 in |
| Operating Temperature[Max] | 185 °F |
| Slot Height | 0.067 in |
| Slot Width | 0.25 in |
| Flammability Rating | UL 94V-2 |
| Material | Nylon 6.6 |
| Panel Thickness [Max] | 0.047 in to 1.19 in |
| Mounting Hole | 1/4 in |
| Weight | 0.0 LB |

