Skip to content Skip to navigation menu
Polyolefin Blue Heat Shrink Ring Terminal 10 Stud

AL-R4B-10-HS-Q

Polyolefin Blue Heat Shrink Ring Terminal 10 Stud
Item #119004532
  • Blue
  • Polyolefin Material
  • #10 Stud Size
Polyolefin Blue Heat Shrink Ring Terminal 10 Stud
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Blue
  • Polyolefin Material
  • #10 Stud Size

description

  • Blue Heat Shrink Ring Terminal 10 Stud 25 Pack

features

  • Blue Heat Shrink Ring Terminal
  • 10 Stud
  • 16-14 AWG
  • Improved mechanical connection from adhesive adhering to both connector and wire insulation provides higher strain relief and resistance to vibration, abrasion, and corrosion
  • Harsh environment protection adhesive seal resists water, solvents, and chemical penetration
  • V notches in the barrel provides maximum holding strength and excellent current flow over a wide contact area
  • Bending strength is drastically increased due to barrel to pad gusset transition design
Stud Size #10
Operating Temperature[Max] 221 °F
Material Polyolefin
Color Blue
Maximum Recommended Voltage Rating 600 V
Standard UL
Type 16-14 AWG
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison