- Yellow Nylon Double Crimp Ring Terminal 12-1/4 Stud
description
- Yellow Nylon Double Crimp Ring Terminal 12-1/4 Stud 100 Pack
features
- Yellow Nylon Double Crimp Ring Terminal
- 12-1/4 Stud
- 12-10 AWG
- Complete line of the most popular, color coded, high performance nylon double crimp insulated terminals
- Double crimp tin-plated brass sleeve strengthens barrel and secures wire to protect against stress and high vibration
- One piece tin plated barrel construction provides maximum electrical conductivity and corrosion resistance
- V Notches in the barrel provides maximum holding strength and excellent current flow over a wide contact area
- Bending strength is drastically increased due to barrel to pad gusset transition design
- Open-end barrel design permits visual inspection of wire placement prior to crimping
- Strand hang-up is eliminated with the flared and internally funneled sleeve
| Standard | UL - CSA |
| Operating Temperature[Max] | 221 °F |
| Maximum Recommended Voltage Rating | 600 V |
| Stud Size | #12-1/4 in |
| Color | Yellow |
| Type | 12-10 AWG |
| Material | Nylon |
| Flammability Rating | UL 94V-2 |
| Weight | 0.0 LB |

