- 5/8" Diameter Black Cable Clamp
description
- 5/8" Diameter Black Nylon 6.6 Cable Clamp #10 Screw 100 Pack
features
- Self Aligning nylon cable clamps
- Designed with a molded-in saddle to speed installation and improve appearance
- Secures the routing of cables, harnesses, and hoses
- Rounded edges protect against insulation abrasion and cutting hoses
| Flammability Rating | UL 94V-2 |
| Bundle Dia. [Max] | 0.564 in |
| Operating Temperature[Max] | 185 °F |
| Thickness Specification | 0.06 in |
| Operating Temperature[Min] | -40 °F |
| Color | Black |
| Length | 1.335 in |
| Installation Temperature [Min] | 32 °F |
| Width | 0.486 in |
| Material | Nylon 6.6 |
| Weight | 0.0 LB |

