- 175 lb Cable Tie Heavy Duty Screw Mount 3/16" Bolt
description
- 175 lb Cable Tie Heavy Duty Screw Mount Heat Stabilized Black Nylon 6.6 3/16" Bolt 100 Pack
features
- Heavy Duty Screw Mount nylon cable tie mount
- Available in 120 lb, 175 lb, and 250 lb strength and 3/16 in, 1/4 in and 5/16 in bolt sizes
- Designed to be used with heavy duty cable ties to provide maximum support for large and/or heavy bundles
- Slanted slot allows cable tie to be easily inserted over the bolt
- Easily add or remove bundled items while leaving screw mount in place
- Withstands vibration, extreme temperatures, and weathering
- Made in the USA
| Color | Black |
| Slot Width | 0.36 in |
| Thickness Specification | 0.683 in |
| Operating Temperature[Min] | -40 °F |
| Slot Height | 0.138 in |
| Width | 0.729 in |
| Loop Tensile | 175 lb-f |
| Length | 1.4 in |
| Flammability Rating | UL 94V-2 |
| Material | Nylon 6.6 |
| Operating Temperature[Max] | 257 °F |
| Weight | 0.0 LB |

