- Cable Tie Screw Mount UV Black #10 Screw
description
- Cable Tie Saddle Screw Mount UV Black Nylon 6.6 #10 Screw 100 Pack
features
- Saddle Screw Mount nylon cable tie mount
- Available in 2 saddle sizes 50 lb and 120 lb strength and #4, #6, #8, #10 and 1/4 in screw sizes
- Deep cradle design provides maximum support for larger bundles and tubing
- Recessed screw hole allows cable ties to easily pass over screw head
- Made in the USA
| Thickness Specification | 0.38 in |
| Material | Nylon 6.6 |
| Slot Width | 0.35 in |
| Flammability Rating | UL 94V-2 |
| Length | 0.9 in |
| Width | 0.63 in |
| Slot Height | 0.12 in |
| Operating Temperature[Max] | 185 °F |
| Loop Tensile | 120 lb-f |
| Operating Temperature[Min] | -40 °F |
| Standard | UL & CSA Type 21 |
| Color | Black |
| Weight | 0.0 LB |

