- 11" 40lb Stainless Pawl Natural Cable Ties
description
- 11" 40lb Stainless Pawl Natural Nylon 6.6 Cable Ties 100 Pack
features
- Metal Pawl Lock nylon cable ties - sizes 18 lb to 120 lb tensile strengths, available in 4" to 14" lengths
- Stainless steel metal tooth locking mechanism
- Firm closure designed to lock at any point on the cable tie
- Most common size for versatile applications
- Ideal for many industries
| Bundle Dia. [Max] | 3.15 in |
| Locking Type | Stainless Steel Pawl |
| Thickness Specification | 0.039 in |
| Length | 11.02 in |
| Installation Temperature [Min] | -4 °F |
| Color | Natural |
| Flammability Rating | UL 94V-2 |
| Width | 0.137 in |
| Standard | UL Type 21 |
| Material | Nylon 6.6 |
| Loop Tensile | 40 lb-f |
| Operating Temperature[Max] | 185 °F |
| Operating Temperature[Min] | -76 °F |
| Weight | 0.0 LB |

