- 14.17 in Length
- Nylon 6.6 Material
- 3.98 in Maximum Bundle Diameter
- Natural
description
- 14" 120lb Stainless Pawl Natural Nylon 6.6 Cable Ties 50 Pack
features
- Metal Pawl Lock nylon cable ties - sizes 18 lb to 120 lb tensile strengths, available in 4" to 14" lengths
- Stainless steel metal tooth locking mechanism
- Firm closure designed to lock at any point on the cable tie
- Most common size for versatile applications
- Ideal for many industries
| Installation Temperature [Min] | -4 °F |
| Loop Tensile | 120 lb-f |
| Flammability Rating | UL 94V-2 |
| Thickness Specification | 0.059 in |
| Length | 14.17 in |
| Color | Natural |
| Locking Type | Stainless Steel Pawl |
| Operating Temperature[Min] | -76 °F |
| Bundle Dia. [Max] | 3.98 in |
| Material | Nylon 6.6 |
| Standard | UL Type 21S |
| Width | 0.295 in |
| Operating Temperature[Max] | 185 °F |
| Weight | 0.0 LB |

