- 7/8" Diameter Natural Cable Clamp
description
- 7/8" Diameter Natural Nylon 6.6 Cable Clamp #10 Screw 100 Pack
features
- Self Aligning nylon cable clamps
- Designed with a molded-in saddle to speed installation and improve appearance
- Secures the routing of cables, harnesses, and hoses
- Rounded edges protect against insulation abrasion and cutting hoses
| Material | Nylon 6.6 |
| Color | Natural |
| Flammability Rating | UL 94V-2 |
| Operating Temperature[Max] | 185 °F |
| Installation Temperature [Min] | 32 °F |
| Thickness Specification | 0.057 in |
| Width | 0.469 in |
| Bundle Dia. [Max] | 0.813 in |
| Operating Temperature[Min] | -40 °F |
| Length | 1.577 in |
| Weight | 0.0 LB |

