- 7" 50lb Metal Detectable Cable Ties
description
- 7" 50lb Metal Detectable Teal Nylon 6.6 Cable Ties 100 Pack
features
- Metal Detectable nylon cable ties - sizes 18 lb to 120 lb tensile strengths, available in 4" to 14" lengths
- Metal content blended throughout cable tie
- 2-3 times stronger signal strength compared to competition
- Prevent possible contamination resulting in costly recalls and liabilities
- Used when detection of foreign objects in consumable products is critical
- Seen in food processing, beverage, pharmaceutical, and cosmetic industries
- Indoor use
- Made in the USA
| Color | Teal |
| Installation Temperature [Min] | 32 °F |
| Thickness Specification | 0.05 in |
| Bundle Dia. [Max] | 1.87 in |
| Width | 0.18 in |
| Locking Type | Nylon Pawl |
| Loop Tensile | 50 lb-f |
| Material | Nylon 6.6 |
| Operating Temperature[Max] | 185 °F |
| Length | 7.56 in |
| Weight | 0.0 LB |

