Skip to content Skip to navigation menu
11.25 in Nylon 6.6 Teal 50 lb Metal Detectable Cable Ties

AP-11-50-MD-22-C

11.25 in Nylon 6.6 Teal 50 lb Metal Detectable Cable Ties
Item #115094086
  • 11.25 in Length
  • Nylon 6.6 Material
  • 3.06 in Maximum Bundle Diameter
  • Teal
11.25 in Nylon 6.6 Teal 50 lb Metal Detectable Cable Ties
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 11.25 in Length
  • Nylon 6.6 Material
  • 3.06 in Maximum Bundle Diameter
  • Teal

description

  • 11" 50lb Metal Detectable Teal Nylon 6.6 Cable Ties 100 Pack

features

  • Metal Detectable nylon cable ties - sizes 18 lb to 120 lb tensile strengths, available in 4" to 14" lengths
  • Metal content blended throughout cable tie
  • 2-3 times stronger signal strength compared to competition
  • Prevent possible contamination resulting in costly recalls and liabilities
  • Used when detection of foreign objects in consumable products is critical
  • Seen in food processing, beverage, pharmaceutical, and cosmetic industries
  • Indoor use
  • Made in the USA
Color Teal
Width 0.18 in
Thickness Specification 0.05 in
Bundle Dia. [Max] 3.06 in
Loop Tensile 50 lb-f
Locking Type Nylon Pawl
Length 11.25 in
Material Nylon 6.6
Installation Temperature [Min] 32 °F
Operating Temperature[Max] 185 °F
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison