Skip to content Skip to navigation menu
100 ft Polyethylene Black Cable Wrap

AP-CWP-250-0-C

100 ft Polyethylene Black Cable Wrap
Item #115094154
  • Polyethylene Material
  • 3.68 in Maximum Bundle Diameter
  • 100 ft Length
  • Black
100 ft Polyethylene Black Cable Wrap
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Polyethylene Material
  • 3.68 in Maximum Bundle Diameter
  • 100 ft Length
  • Black

description

  • 1/4" Polyethylene Cable Wrap Black 100' Roll

features

  • Cable Wrap Polyethylene
  • Bundles and protects the routing of cables, harnesses, and hoses
  • Quick and easy install due to flexible polyethylene construction
  • Flexible material with breakouts at any point
  • Heavy duty wall thickness provides greater resistance to abrasions and vibrations
  • Made in the USA
Color Black
Length 100 ft
Material Polyethylene
Thickness Specification 0.05 in
Bundle Dia. [Max] 3.68 in
Operating Temperature[Max] 122 °F
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison