- 1/8" Polyethylene Split Loom Black
description
- 1/8" Polyethylene Split Loom Black 100' Roll
features
- Spilt Loom Polyethylene
- Designed to hold and protect cables, harnesses, and hoses
- Heavy duty wall thickness (.02 in to .03 in) provides greater resistance to abrasions and vibrations
- High impact, good flexibility, chemical resistance, and 85°C continuous rating
- Quick and easy to install
- Made in the USA
| Color | Black |
| Operating Temperature[Max] | 185 °F |
| Length | 100 ft |
| Material | Polyethylene |
| Bundle Dia. [Max] | 0.18 in |
| Weight | 0.0 LB |

