Skip to content Skip to navigation menu
200 ft Polyethylene Black Split Loom

AP-SLPE-1250-0-B

200 ft Polyethylene Black Split Loom
Item #115094173
  • 200 ft Length
  • Polyethylene Material
  • 1.3 in Maximum Bundle Diameter
  • Black
200 ft Polyethylene Black Split Loom
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 200 ft Length
  • Polyethylene Material
  • 1.3 in Maximum Bundle Diameter
  • Black

description

  • 1 1/4" Polyethylene Split Loom Black 200' Roll

features

  • Spilt Loom Polyethylene
  • Designed to hold and protect cables, harnesses, and hoses
  • Heavy duty wall thickness (.02 in to .03 in) provides greater resistance to abrasions and vibrations
  • High impact, good flexibility, chemical resistance, and 85°C continuous rating
  • Quick and easy to install
  • Made in the USA
Color Black
Bundle Dia. [Max] 1.3 in
Length 200 ft
Material Polyethylene
Operating Temperature[Max] 185 °F
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison