Advanced Cable Ties
AP-SM1-MD-22-C
0.6 in Nylon 6.6 Teal Cable Tie Saddle Screw Mount
Item #115094181
- Nylon 6.6 Material
- 0.6 in Length
- Teal
description
- Cable Tie Saddle Screw Mount Metal Detectable Teal Nylon 6.6 #6 Screw 100 Pack
features
- Saddle Screw Mount nylon cable tie mount
- Available in 2 saddle sizes 50 lb and 120 lb strength and #4, #6, #8, #10 and 1/4 in screw sizes
- Deep cradle design provides maximum support for larger bundles and tubing
- Recessed screw hole allows cable ties to easily pass over screw head
- Made in the USA
| Color | Teal |
| Thickness Specification | 0.27 in |
| Stud Size | #6 |
| Material | Nylon 6.6 |
| Slot Height | 0.061 in |
| Width | 0.38 in |
| Loop Tensile | 50 lb-f |
| Length | 0.6 in |
| Slot Width | 0.205 in |
| Operating Temperature[Max] | 185 °F |
| Weight | 0.0 LB |
