- Brushed Nickel Frames
- Spatula Temples
- Clear Lens
- Metaliks Sport Safety Eyewear
features
- Metal temples with soft tips
- Soft nose bridge
- Brushed nickel frame and sport-styled lens
compliances
- 0
| Temple Color | Brushed Nickel |
| Frame Material | Metal |
| Frame Size | N/A |
| Frame Color | Brushed Nickel |
| Lens Coating | Anti-Fog |
| Lens Color | Clear |
| Temples | Spatula |
| Nose Bridge | Soft |
| Weight | 0.131 LB |


