- Gray Frames
- Spatula Temples
- Gray Lens
- Virtua Safety Eyewear
features
- Sleek styling for both men and women
- Lightweight – less than 1 oz
- Contoured flexible temples for comfortable fit
- Hard coat guards against scratching, static and chemical attack
| Frame Color | Gray |
| Lens Coating | Hard Coat |
| Frame Material | Polycarbonate |
| Temples | Spatula |
| Frame Size | N/A |
| Nose Bridge | Nose Pads |
| Lens Material | Polycarbonate |
| Lens Color | Gray |
| Temple Color | Gray |
| Weight | 0.06 LB |

