- Clear Frames
- Spatula Temples
- Clear Lens
- Virtua Safety Eyewear
features
- Sleek styling for both men and women
- Lightweight – less than 1 oz
- Contoured flexible temples for comfortable fit
- Hard coat helps protect lens from scratching
compliances
- 0
options
- Available in readers with three bifocal magnification strengths
| Temple Color | Clear |
| Lens Color | Clear |
| Temples | Spatula |
| Nose Bridge | Integral Nose Bridge |
| Frame Size | N/A |
| Frame Color | Clear |
| Frame Material | Polycarbonate |
| Weight | 0.06 LB |


