- Safety Glasses
- Polycarbonate Anti-Fog Clear Lens
- Polycarbonate Frame
- Integral Nose Bridge
features
- Lightweight, unisex protective eyewear that combines versatility and value with high wraparound coverage
- Offers an open, unobstructed viewing range and three size options to fit a variety of facial profiles
- Designed for indoor or outdoor use
- Clear frame with a hard coat, scratch-resistant lens
- Comfortable, contoured fit
- Polycarbonate lenses absorb 99.9% UV
- Meets high impact requirements of ANSI Z87.1-2003
| Lens Material | Polycarbonate |
| Lens Coating | Anti-Fog |
| Lens Color | Clear |
| Frame Material | Polycarbonate |
| Temple Color | Clear |
| Frame Color | Clear |
| Nose Bridge | Integral Nose Bridge |
| Weight | 0.07 LB |

