- 3M™ Virtua™ Protective Eyewear
- Blue Mirror Polycarbonate Lens
- Blue Mirror Polycarbonate Frames
- 99.9% UV Resistant
features
- Eyewear combines versatility and value with high wraparound coverage, polycarbonate construction and a hard coat, scratch-resistant lens for a comfortable, contoured fit
- Unisex style
- Wraparound coverage
- Unobstucted viewing range
| Style | Wraparound |
| Temple Color | Blue Mirror |
| Temple Style | Adjustable |
| Frame Material | Polycarbonate |
| Lens Coating | Anti-Fog |
| Frame Size | Universal |
| Temples | Adjustable |
| Nose Bridge | Molded |
| Frame Color | Blue Mirror |
| Diopter Strength | +1.50 |
| Resistance | 99.9% UV |
| Lens Color | Blue Mirror |
| Lens Material | Polycarbonate |
| Weight | 0.058 LB |

