- 3M™ Metaliks™ Sport Protective Eyewear
- Clear Polycarbonate Lens
- Nickel Metal Frames
- 99.9% UV Resistant
features
- Connects comfort, coverage and clarity with spatula style temples, polycarbonate lenses and an anti-fog hardcoat
- Contemporary, stylish safety glasses at an affordable price
- Metal frame and temples
- Sports styled lens
- Soft nose bridge
| Temple Color | Black |
| Style | Half Frame |
| Lens Color | Clear |
| Lens Coating | Anti-Fog |
| Temple Style | Adjustable |
| Frame Material | Metal |
| Lens Material | Polycarbonate |
| Temples | Adjustable |
| Resistance | 99.9% UV |
| Frame Color | Nickel |
| Frame Size | Universal |
| Weight | 1.12 LB |

