- Sport Protective Eyewear
- Gray Lens
- Anti-Fog
- Polycarbonate Lens
description
- Sleek, unisex Virtua™ Sport protective eyewear combines athletic-look styling, versatility and value with a high wraparound, anti-fog polycarbonate lens for excellent eye coverage and a comfortable fit.
| Lens Color | Gray |
| Temple Color | Gray |
| Lens Coating | Anti-Fog |
| Resistance | 99.9% UV |
| Lens Material | Polycarbonate |
| Style | Athletic-Look |
| Frame Material | Polycarbonate |
| Frame Color | Gray |
| Nose Bridge | Molded |
| Weight | 0.089 LB |

