- 3M™ BX™ Protective Eyewear
- +2.0 Diopter Strength
- Clear Anti-Fog Polycarbonate Lens
- Silver
- Black Polycarbonate Frames
features
- Molded-in +1.5 magnifying diopters on upper and lower lens
- Sleek, contoured and fully adjustable
- Soft nose bridge
- Clear anti-fog lens and silver/black frame
- Polycarbonate lens absorbs 99.9% UV
- meets the requirements of CSA Z94.3-2007 and the High Impact requirements of ANSI Z87.1-2003
| Lens Material | Polycarbonate |
| Frame Size | Universal |
| Lens Color | Clear |
| Temple Color | Black Silver |
| Temples | Adjustable |
| Diopter Strength | +2 |
| Resistance | 99.9% UV |
| Temple Style | Adjustable |
| Nose Bridge | Soft Adjustable |
| Lens Coating | Anti-Fog |
| Frame Color | Black, Silver |
| Frame Material | Polycarbonate |
| Weight | 0.06 LB |

