- 3M™ Light Vision™ 2 Protective Eyewear
- Clear Polycarbonate Lens
- Gray Polycarbonate Frames
- 99.9% UV Resistant
features
- Industrial safety eyewear designed with integral hands-free lighting
- Individuals can see and work in low light or dark environments with bright, adjustable LEDs on temples
- Lights swivel for directional convenience and long lasting batteries provide up to 50 hours of continuous use
- Polycarbonate lens absorbs 99.9% UV
- Includes LED lights, microfiber bag and lanyard
- Meets the requirements of CSA Z94.3-2007 and the high impact requirements of ANSI Z87.1-2003
| Frame Color | Gray |
| Lens Color | Clear |
| Lens Material | Polycarbonate |
| Temple Color | Black |
| Temples | Adjustable |
| Lens Coating | Anti-Fog |
| Temple Style | Adjustable |
| Resistance | 99.9% UV |
| Nose Bridge | Soft |
| Frame Material | Polycarbonate |
| Frame Size | Universal |
| Weight | 0.3 LB |

