- Safety Glasses
- Polycarbonate Hard Coat Gray Lens
- Polycarbonate Frame
- Soft
features
- Weighs less than one ounce
- High wrap offers additional coverage
- Available in readers with three bifocal magnification strengths: +1.50, +2.00, +2.50
- Polycarbonate lenses absorb 99.9% UV
- Meets high impact requirements of ANSI Z87.1-2003
| Frame Material | Polycarbonate |
| Lens Color | Gray |
| Temple Color | Black/Gray |
| Nose Bridge | Soft |
| Lens Coating | Hard Coat |
| Lens Material | Polycarbonate |
| Frame Color | Grey |
| Weight | 0.056 LB |

