- Safety Glasses
- Polycarbonate Anti-Fog Clear Lens
- Polycarbonate Frame
- Soft
features
- Weighs less than one ounce
- High wrap offers additional coverage
- Available in readers with three bifocal magnification strengths: +1.50, +2.00, +2.50
- Polycarbonate lenses absorb 99.9% UV
- Meets high impact requirements of ANSI Z87.1-2003
| Frame Color | Clear |
| Temple Color | Black/Gray |
| Lens Coating | Anti-Fog |
| Nose Bridge | Soft |
| Temples | Adjustable |
| Lens Material | Polycarbonate |
| Lens Color | Clear |
| Resistance | 99.9% UV |
| Style | Wraparound |
| Frame Material | Polycarbonate |
| Weight | 0.06 LB |

