- Safety Glasses
- Polycarbonate Anti-Fog Gray Lens
- Metal Frame
- Adjustable Nose Pads
features
- Metal temples with soft rubber tips
- Soft, adjustable nose bridge
- Polycarbonate lenses absorb 99.9% UV
- Meets the requirements of CSA Z94.3-2007 and the high impact requirements of ANSI Z87.1-2003
| Lens Color | Gray |
| Lens Coating | Anti-Fog |
| Frame Color | Metallic Silver |
| Nose Bridge | Adjustable Nose Pads |
| Temple Color | Silver |
| Frame Material | Metal |
| Lens Material | Polycarbonate |
| Weight | 0.09 LB |

