- Clear Safety Glasses
- Black Frame
- Anti-Fog
- Temple Adjusting
| Lens Coating | Anti-Fog, Hard Coat |
| Frame Color | Black |
| Temples | Adjustable |
| Temple Color | Black |
| Temple Style | Adjustable |
| Lens Color | Clear |
| Weight | 0.09 LB |
| Lens Coating | Anti-Fog, Hard Coat |
| Frame Color | Black |
| Temples | Adjustable |
| Temple Color | Black |
| Temple Style | Adjustable |
| Lens Color | Clear |
| Weight | 0.09 LB |