- 3M™ E-A-R™ Classic Soft™
- 31 dB
- Yellow
- Cordless
features
- The plugs start out firm for easy fitting then soften from body heat for a comfortable fit
- Proprietary thermal reactive foam
- Poly bag keeps each pair of uncorded earplugs clean before use
- Regular size fits most ear canals
- Noise Reduction Rating (NRR): 31 dB
- CSA Class AL
| Package Type | Poly Bag |
| Shape | Cylinder |
| Body Material | Polyurethane |
| Cord | No |
| Color | Yellow |
| Size Group | Regular |
| Noise Reduction Rating | 31 dB |
| Weight | 0.004 LB |

