- Facesheild Window
- Green
- 9" H x 14.5 L
- 0.080" Thich
features
- Tough, no-nonsense faceshield window offers the full-face protection you need for a wide range of working conditions, including bright, high heat environments
- Medium green color offers excellent glare reduction by absorbing non-infrared light
- Window is a full 0.080" thick – great for high-heat furnace-type operations
- Heavy-duty construction protects against impact from flying particles
- Mounts inside headgear crown for added support
- Meets high impact requirements of ANSI Z87.1-2003
| Height | 9 in |
| Thickness | 0.08 in |
| Color | Green |
| Length | 14 1/2 in |
| Lens Color | Green |
| Lens Material | Polycarbonate |
| Binding | Molded |
| Weight | 0.43 LB |

