- AO Tuffmaster® FaceShield
- Clear Lens
| Thickness Specification | 0.0400 in |
| Lens Color | Clear |
| Material | PETG |
| Window Width x Length | 14 1/2 in x 7 1/2 in |
| Model | WE96S |
| Resistance | Impact, Splash |
| Weight | 1.43 LB |
| Thickness Specification | 0.0400 in |
| Lens Color | Clear |
| Material | PETG |
| Window Width x Length | 14 1/2 in x 7 1/2 in |
| Model | WE96S |
| Resistance | Impact, Splash |
| Weight | 1.43 LB |